Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Tri-FlowTF0023008

TF0023008

TRIFLOW RAPID CLEAN DRY DEGREASER RAPID CLEAN1/2 DRY DEGREASER (AEROSOL / ACCUSOL1/2 TRIGGER)
Item #101496568
  • Dry Degreaser/Cleaner
  • 15 oz
  • Aerosol Can
Tri-FlowTF0023008
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • Dry Degreaser/Cleaner
  • 15 oz
  • Aerosol Can

description

  • Rapid Clean™ Dry Degreaser is a premium formula with an attached high velocity trigger valve that blasts away dirt, mud, grease, and oil. Leaves no contaminant-attracting residue or chlorinated solvent run off. Cleans surface and degreases quickly.

applications

  • Bicycles
  • Motorcycles
  • Sewing machines
  • Skateboards
  • Linkage
  • Firearms
  • Chains
  • Cables
  • Fishing reels

features

  • Meets VOC regulations
  • Contains no chlorinated solvents
  • Fast evaporating
Type Degreaser
Container Size 15 oz
Container Type Aerosol
Weight 1.24 LB
EAN or UPC 32053230080
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison