White Lightning
SC0757LQ0X
CD757 HEAVY DUTY CITRUS DEGREASER LIQUI-SOL
Item #113286027
-
Eco-Friendly -
No Air Shipping
- 20 oz Trigger Spray
- Biodegradable
- Multi-Purpose
description
- Heavy-duty, multi-purpose cleaner, adhesive and graffiti remover.
applications
- Formica
- Fiberglass
- Wood
- Ceramic
- Molds
- Aluminum
- Concrete floors
features
- Biodegradable
- Safe on most plastics, test before use
- Heavy-duty
- Pleasant scent
- Removes dirt, grease and oil
- NSF reg. # 127526, C1 rated
| Net Fill | 14 oz |
| Container Size | 16 oz |
| Odor | Citrus |
| Type | Cleaner, Degreaser |
| Plastic Safe | Safe on most plastics |
| Biodegradable | Yes |
| Container Type | Trigger Spray Bottle |
| Application | Walls, Floors, Fixtures |
| Type of Cleaner | Citrus |
| Chlorinated Solvents | No |
| Dielectric Strength | 40,400 V |
| Weight | 0.0 LB |
-
Eco-Friendly -
No Air Shipping


