- 10 oz Cartridge
- Almond
- Can Be Used In Interior and Exterior Applications
- Excellent Color Retention
description
- Acrylic latex caulk with silicone.
applications
- Windows
- Thresholds
- Doors
- Flushing
- Joints
- Siding
features
- Applies a smooth, professional bead without gaps or air bubbles
- Permanently flexible
- Retains color and finish
- 40-year durability
- Cured caulk resists rust and mildew
- Can be painted or stained after curing
compliances
- 0
| Container Size | 10 oz |
| Color | Almond |
| Container Type | Cartridge |
| Caulk/Sealant Type | General Purpose |
| Weight | 1.179 LB |
| EAN or UPC | 23275010109 |

