White Lightning
W12AF0005
WHITE LIGHTNING 3006 ALL PURPOSE ADHESIVE CAULK ADVANCE FORMULA WHITE
Item #114505858
- 5.5 oz Cartridge
- White Acrylic Latex Adhesive Sealant
- Interior or Exterior Usage
description
- Acrylic latex caulk with silicone.
applications
- Windows
- Thresholds
- Doors
- Flushing
- Joints
- Siding
features
- Applies a smooth, professional bead without gaps or air bubbles
- Permanently flexible
- Retains color and finish
- 40-year durability
- Cured caulk resists rust and mildew
- Can be painted or stained after curing
compliances
- 0
| Container Size | 5.5 oz |
| Caulk/Sealant Type | General Purpose |
| Temperature Range [Max] | 180 °F |
| Tack Range Time [Min] | 12 min |
| Color | White |
| Temperature Range [Min] | -30 °F |
| Container Type | Cartridge |
| Oil Resistance | No |
| Weight | 0.602 LB |
| EAN or UPC | 23275300668 |
