- 10 oz Plastic Cartridge
- Clear
- Advance Acrylic Sealant
- Goes on White So the Right Amount Is Used, Then Dries Clear
features
- Advanced acrylic sealant
- Ideal when you don't want caulk to show
- Goes on white so right amount is used, then dries clear
compliances
- 0
| Caulk/Sealant Type | General Purpose |
| Container Type | Cartridge |
| Color | Clear |
| Container Size | 10 oz |
| Application | Joints |
| Weight | 0.817 LB |

