- 10 oz cartridge
- Interior/Exterior use
- Increased structural strength
- Bonds to most materials
- Bridges framin defects up to 3/8"
applications
- Interior and exterior applications
features
- Increased structural strength
- Bonds to most materials
- Reduces amount of nails/screws needed
- Reduces impact sound caused by loose boards
- Bridges framing defects up to 3/8"
- Reduces spackling and sanding
- ASTM E72 for racking and shear
compliances
- 0
| Application | Construction, Interior, Exterior |
| Color | Light Tan |
| Container Size | 10 oz |
| Container Type | Cartridge |
| Weight | 1.083 LB |

