- Coupling Size: 45
- Insert Style: Solid
- Material: Polyurethane
- Orange
| Coupling Size | 45 |
| Color | Orange |
| Hardness | 92 Shore |
| Material | Polyurethane |
| Insert Style | Solid |
| Weight | 0.0 LB |
| Coupling Size | 45 |
| Color | Orange |
| Hardness | 92 Shore |
| Material | Polyurethane |
| Insert Style | Solid |
| Weight | 0.0 LB |