- Aluminum Part A Male Adapter x Female NPT
- Aluminum
- 1 1/2 in Size
| Connection Type | Male |
| Size Designation | 1 1/2 in |
| Body Material | Aluminum |
| Coupler Type | Adapter |
| Fitting Description | Straight |
| Manufacturer Name | Aluminum Part A Male Adapter x Female NPT |
| Operating Pressure [Max] | 200 psi |
| Weight | 0.28 LB |
| EAN or UPC | 822353032718 |

