Kuriyama of America, Inc.
WT350X100
WT™ Series Food Grade PVC Material Handling Hose
Item #102035336
- Food Grade PVC Material Handling Hose
- 3.500" Hose ID
- 4.210" Hose OD
- Clear
| Hose Reinforcement | Rigid PVC Helix |
| Pounds per Foot | 1.48 lb |
| Type | Food Grade PVC Material Handling Hose |
| Hose OD | 4.21 in |
| Hose I.D. | 3 1/2 in |
| Series | WT |
| Temperature Range [Max] | 150 °F |
| Inner Tube Material | PVC tube |
| Bend Radius [Min] | 8 in |
| Hose Application | Vacuum, Food Transfer |
| Hose Length | 100 ft |
| Color | Clear |
| Brand. | Tigerflex® |
| Pressure [Max] | 35 psi |
| Temperature Range [Min] | -4 °F |
| Cover Material | Flexible PVC |
| Material | PVC tube |
| Weight | 148.0 LB |
| EAN or UPC | 822353015599 |
