- Double Square
- 6" Long Blade
- 8ths, 16ths, 32nds, 64ths Graduation
- Head Material Cast Iron
- Black Finish
| Graduation(s) | 8ths, 16ths, 32nds, 64ths |
| Blade Finish | Regular |
| Blade Material | Tempered Steel |
| Blade Length | 6 in |
| Finish | Black |
| Weight | 0.6 LB |
| EAN or UPC | 49659501117 |

