Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Steel Rule Depth Gage

237M

Steel Rule Depth Gage
Item #104719695
  • Steel Rule Depth Gage
Steel Rule Depth Gage
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Steel Rule Depth Gage

description

  • These very handy depth gages can be used to quickly obtain measurements in 64th of an in or 1/2mm by simply adjusting the rule to the required depth. 0-150mm Range, mm/1/2mm.

features

  • Ground and graduated main vials
  • The base of the levels features an involute groove running the length of the base, which provides a reliable seat for round work
  • The base of the levels features an involute groove running the length of the base, which provides a reliable seat for round work
  • Cross test vial
  • The vials are adjustable to a positive setting and are housed in a satin finished brass tube with a friction-fit closing cover to prevent breakage
  • Main level vials have graduations that are approximately 80-90 seconds or .005 in per foot (0.42mm per meter)
Graduation(s) 1/2 mm
Weight 0.2 LB
EAN or UPC 49659510812
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison