Skip to content Skip to navigation menu
Center Punch with Square Shank Set

S264WB

Center Punch with Square Shank Set
Item #102225554
  • Center Punch with Square Shank Set
Center Punch with Square Shank Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Center Punch with Square Shank Set

description

  • The Starrett 264 Punch with Square Shank features a square knurled grip and will not roll when laid down. It is hardened and properly tempered. The tips are accurately centered and ground at the proper angle to give maximum service. SET, 7, Nos. 264A/B/C/D/E/F/G in Round Plastic Box.

features

  • Accurately Centered Tips for Accuracy
  • Knurled Grip for secure holding
  • Will not roll when laid down
  • The points are ground at the proper angle to give maximum service
  • Hardened and Tempered
  • Made of specially selected steel
  • Round Red Plastic Box
Material Steel
Family Name Center Punch with Square Shank Set
Weight 1.1 LB
EAN or UPC 49659512854
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison