- Multi-Tool
- 19 Tools
features
- 19 function multi-purpose tool
- Rolled handle edges for additional comfort while using the tool
- All locking features – every tool and knife in the tool will lock into place, which enables the user to put pressure on the tools while safely performing the job
- Access to the knife blade while keeping gloves on due to the design of the handle
includes
- Wire stripper
- Electrical crimper
- 154CM replaceable wire cutters
- Stranded wire cutters
- 154CM replaceable hard wire cutters
- Needle nose pliers
- Regular pliers
- Saw
- 420HC serrated knife
- 420HC knife
- Awl w/ threaded loop
- Ruler (9"/22 cm)
- Can opener
- Phillips® screwdriver
- Large slotted screwdriver
- Medium slotted screwdriver
- Small slotted screwdriver
- Sheath
- Wood/metal file
- Bottle opener
| Overall Length | 4.5 in |
| Weight | 0.74 LB |
| EAN or UPC | 37447018909 |

