- 2 1/4 in Overall Length
- Stainless Steel
| Color | Black |
| Overall Length | 2.25 in |
| Material | Stainless Steel |
| Handle Material | Aluminum |
| Tools Included | 420HC Knife, Bottle Opener, Flat/Phillips Screwdriver, Medium Screwdriver, Spring-Action Needlenose Pliers, Spring-Action Scissors, Spring-Action Wire Cutters, Wood/Metal File, Spring-Action Wire Strippers (20GA, 18GA, 16GA, 14GA, and 12GA) |
| Blade Length | 1.6 in |
| Weight | 0.0 LB |
| EAN or UPC | 37447436130 |

