- Multi-Tool
- 14 Tools
features
- 14 function multi-purpose tool
- Only tool that Leatherman® makes that offers spring action pliers
- Knife blade and scissors accessible from outside of the tool using one hand
- Comes with a package opener which is great for opening clam shell packaging
includes
- Spring action needle nose pliers
- Spring action wire cutters
- Spring action regular pliers
- 420HC combo knife
- Package opener
- Ruler (1.5"/3.8 cm)
- Wire stripper
- Spring action scissors
- Can opener
- Wood/metal file
- Bottle opener
- Phillips® screwdriver
- Medium slotted screwdriver
- Small slotted screwdriver
| Overall Length | 3.8 in |
| Weight | 0.18 LB |
| EAN or UPC | 37447122989 |

