| Overall Length | 1.48 in |
| Stem Length | 0.84 in |
| End Size | 3/8 BSPT(m) |
| Tube OD | 15 mm |
| Weight | 0.05 LB |
| EAN or UPC | 820099109442 |
| Overall Length | 1.48 in |
| Stem Length | 0.84 in |
| End Size | 3/8 BSPT(m) |
| Tube OD | 15 mm |
| Weight | 0.05 LB |
| EAN or UPC | 820099109442 |