| Overall Length | 1.91 in |
| Stem Length | 0.98 in |
| End Size | 3/4 BSPT(m) |
| Tube OD | 20 mm |
| Weight | 0.152 LB |
| EAN or UPC | 820099109640 |
| Overall Length | 1.91 in |
| Stem Length | 0.98 in |
| End Size | 3/4 BSPT(m) |
| Tube OD | 20 mm |
| Weight | 0.152 LB |
| EAN or UPC | 820099109640 |