| Barbed I.D. | 0.43 in |
| Barbed Length | 1.15 in |
| End Size | 3/8 BSPT(m) |
| Overall Length | 1.79 in |
| I.D. | 13 mm |
| Weight | 0.059 LB |
| EAN or UPC | 820099112602 |
| Barbed I.D. | 0.43 in |
| Barbed Length | 1.15 in |
| End Size | 3/8 BSPT(m) |
| Overall Length | 1.79 in |
| I.D. | 13 mm |
| Weight | 0.059 LB |
| EAN or UPC | 820099112602 |