| End Size | 3/8 BSPT(m) |
| Barbed Length | 1.48 in |
| Barbed I.D. | 0.43 in |
| Overall Length | 2.13 in |
| I.D. | 19 mm |
| Weight | 0.101 LB |
| EAN or UPC | 820099112817 |
| End Size | 3/8 BSPT(m) |
| Barbed Length | 1.48 in |
| Barbed I.D. | 0.43 in |
| Overall Length | 2.13 in |
| I.D. | 19 mm |
| Weight | 0.101 LB |
| EAN or UPC | 820099112817 |