| End Size | 1 BSPT(m) |
| I.D. | 25 mm |
| Barbed I.D. | 0.94 in |
| Overall Length | 2.54 in |
| Barbed Length | 1.48 in |
| Weight | 0.273 LB |
| EAN or UPC | 820099112978 |
| End Size | 1 BSPT(m) |
| I.D. | 25 mm |
| Barbed I.D. | 0.94 in |
| Overall Length | 2.54 in |
| Barbed Length | 1.48 in |
| Weight | 0.273 LB |
| EAN or UPC | 820099112978 |