| I.D. | 32 mm |
| Barbed I.D. | 0.94 in |
| End Size | 1 BSPT(m) |
| Overall Length | 2.73 in |
| Barbed Length | 1.68 in |
| Weight | 0.317 LB |
| EAN or UPC | 820099113012 |
| I.D. | 32 mm |
| Barbed I.D. | 0.94 in |
| End Size | 1 BSPT(m) |
| Overall Length | 2.73 in |
| Barbed Length | 1.68 in |
| Weight | 0.317 LB |
| EAN or UPC | 820099113012 |