| End Size | 3/8 BSPP(f), 3/8 BSPT(m) |
| Female Thread Length | 0.45 in |
| Body Size | 0.92 in |
| Across Wrench Flats | 19 mm |
| Center to Edge of Attachment | 1.17 in |
| Center to Edge of Nut | 1.23 in |
| Weight | 0.187 LB |
| EAN or UPC | 820099120348 |
| End Size | 3/8 BSPP(f), 3/8 BSPT(m) |
| Female Thread Length | 0.45 in |
| Body Size | 0.92 in |
| Across Wrench Flats | 19 mm |
| Center to Edge of Attachment | 1.17 in |
| Center to Edge of Nut | 1.23 in |
| Weight | 0.187 LB |
| EAN or UPC | 820099120348 |