| Sleeve Diameter | 0.72 in |
| Across Wrench Flats | 15 mm |
| Center to Edge of Thread | 1.03 in |
| Fitting Description | Tee |
| Center to Start of Thread | 1.03 in |
| Weight | 0.163 LB |
| EAN or UPC | 820099120492 |
| Sleeve Diameter | 0.72 in |
| Across Wrench Flats | 15 mm |
| Center to Edge of Thread | 1.03 in |
| Fitting Description | Tee |
| Center to Start of Thread | 1.03 in |
| Weight | 0.163 LB |
| EAN or UPC | 820099120492 |