| Female Thread Size | 1/4 |
| Overall Length | 0.62 in |
| Female Thread Length | 0.43 in |
| Male Thread Size | 1/8 |
| End Size | 1/8 BSPP(m), 1/4 BSPP(f) |
| Weight | 0.044 LB |
| EAN or UPC | 820099126647 |
| Female Thread Size | 1/4 |
| Overall Length | 0.62 in |
| Female Thread Length | 0.43 in |
| Male Thread Size | 1/8 |
| End Size | 1/8 BSPP(m), 1/4 BSPP(f) |
| Weight | 0.044 LB |
| EAN or UPC | 820099126647 |