| Female Thread Length | 0.57 in |
| End Size | 1/4 BSPP(m), 1/2 BSPP(f) |
| Overall Length | 0.8 in |
| Female Thread Size | 1/2 |
| Male Thread Size | 1/4 |
| Weight | 0.134 LB |
| EAN or UPC | 820099126777 |
| Female Thread Length | 0.57 in |
| End Size | 1/4 BSPP(m), 1/2 BSPP(f) |
| Overall Length | 0.8 in |
| Female Thread Size | 1/2 |
| Male Thread Size | 1/4 |
| Weight | 0.134 LB |
| EAN or UPC | 820099126777 |