| End Size | 1/4 NPT(f) |
| Overall Length | 1.31 in |
| Hex Size | 1 1/16 in |
| Type | Female Pipe to Female Pipe |
| I.D. | 0.44 in |
| Weight | 0.246 LB |
| End Size | 1/4 NPT(f) |
| Overall Length | 1.31 in |
| Hex Size | 1 1/16 in |
| Type | Female Pipe to Female Pipe |
| I.D. | 0.44 in |
| Weight | 0.246 LB |