There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Clip strips for Tubing and Fittings for 10mm O.D. Tubing
description
Permits secure mounting of up to eight tubes or fittings. Each package contains 10 strips of the same diameter clips and two self-tapping screws. Tube clips can be easily separated with a utility knife or tubing cutter. Order by tubing outside diameter or fitting O.D. size.
features
Helps to organize tubing for more efficient operation
Use With
10 mm, 3/8 in O.D. Tubing
Tube O.D.
10.000 mm
No. of Clips per Barrette
6
Weight
0.022 LB
EAN or UPC
820099080253
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back