| Center to End of Thread | 0.91 in |
| Center to End of Female Thread | 0.72 in |
| End Size | 1/4 NPT(f), 1/4 NPT(m) |
| I.D. | 0.312 in |
| Weight | 0.078 LB |
| EAN or UPC | 820099642628 |
| Center to End of Thread | 0.91 in |
| Center to End of Female Thread | 0.72 in |
| End Size | 1/4 NPT(f), 1/4 NPT(m) |
| I.D. | 0.312 in |
| Weight | 0.078 LB |
| EAN or UPC | 820099642628 |