| End Size | 1/2 NPT(f), 1/2 NPT(m) |
| Center to End of Thread | 3/4 in |
| I.D. | 0.562 in |
| Center to End of Female Thread | 1 in |
| Weight | 0.016 LB |
| EAN or UPC | 820099643052 |
| End Size | 1/2 NPT(f), 1/2 NPT(m) |
| Center to End of Thread | 3/4 in |
| I.D. | 0.562 in |
| Center to End of Female Thread | 1 in |
| Weight | 0.016 LB |
| EAN or UPC | 820099643052 |