- Straight
- 10 in Length
- 1 5/16 in Length Of Cut
| Length | 10 in |
| Family Name | Aviation Snip |
| Cutting Edge | Nonserrated |
| Handle Design | Ergonomic Grip |
| Nominal Tool Length | 10 in |
| Cutting Action | Straight |
| Length of Cut | 1 5/16 in |
| Cut Style | Straight |
| Safety Latch | Yes |
| Metal Gauge | 18 Mild/22 Stainless Steel |
| Weight | 1.0 LB |

