- 4/6 Teeth Per Inch
- 14 ft 6 in Length
| Thickness | 0.035 in |
| Teeth Per Inch | 4/6 |
| Family Name | Band Saw Blade |
| Width | 1 in |
| Material | Bi-Metal |
| Length | 11 ft 6 in |
| Weight | 0.0 KG |
| Thickness | 0.035 in |
| Teeth Per Inch | 4/6 |
| Family Name | Band Saw Blade |
| Width | 1 in |
| Material | Bi-Metal |
| Length | 11 ft 6 in |
| Weight | 0.0 KG |