Skip to content Skip to navigation menu
Lenox ToolLXAR12110CT-1

LXAR12110CT-1

LX 7/8 22MM CTHS
Item #117450140
Lenox ToolLXAR12110CT-1
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • LENOX LAZER CT™ Reciprocating Saw Blades

features

  • UP TO 50X LIFE High performance carbide is welded to the cutting edge for durability and to help prevent tooth loss
  • versus 10 TPI Standard LENOX Bi-Metal reciprocating saw blades cutting cast iron and rebar
  • FAST CUTS IN DEMANDING METAL CUTTING APPLICATIONS: Titanium coating makes teeth more wear-resistant, so they stay sharp for quicker cuts
  • STRAIGHT CUTS IN LARGE DIAMETER MATERIALS: Tall, thick blade profile designed to deliver straight cuts and long life
  • ENGINEERED FOR PERFORMANCE. Each tooth is precision ground to cut through a wide range of metals including steel pipe, cast iron and stainless steel
  • Made in the USA with global materials
Weight 0.15 LB
EAN or UPC 885911645683
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison