Skip to content Skip to navigation menu
Bearing Packer Head

102891

Bearing Packer Head
Item #102089836
  • 1 3/4 in to 9 1/2 in OD w/Min ID of 9/16 in Bearing Size
  • Use w/Lincoln Series 20 or Series 40 Grease Pump
Bearing Packer Head
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 3/4 in to 9 1/2 in OD w/Min ID of 9/16 in Bearing Size
  • Use w/Lincoln Series 20 or Series 40 Grease Pump
Bearing Size 1 3/4" to 9 1/2" OD w/Min ID of 9/16"
Use With Lincoln Series 20 or Series 40 Grease Pump
Weight 7.7 LB
EAN or UPC 95992023700
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison