Product details
- 500 psi Maximum Operating Pressure
- Use to Adapt Standard or Large Button Head Couplers to Hose with 1/8" NPT Connections
- Use Gasket 31016, Not Included
description
- Adapts standard or large button head coupler to hose.
features
- Maximum operating pressure 5,000 psi
Specifications
Adapter Type | Button Head Adapter |
Threads | 1/8 NPT(f), 7/16-27(m) |
Weight | 0.1 LB |
EAN or UPC | 95992104607 |