Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Lincoln Industrial1200

1200

PowerLuber™ Grease Guns
Item #101766228
  • PowerLuber™ Grease Gun
Lincoln Industrial1200
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PowerLuber™ Grease Gun

features

  • Rechargable battery operated grease gun
  • The most advanced grease gun ever created
  • Pressure relief valve identifies blocked fittings
  • Lightweight, ergonomic, easy "pull the trigger" lubrication

includes

  • Battery
Operating Pressure 6000 psi
Voltage Rating 12
Weight 9.7 LB
EAN or UPC 95992095707
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison