- 18 VDC Battery
- Fits Complete Line of Lincoln 18v PowerLuber Tools
applications
- Fits complete line of Lincoln® 18 V PowerLuber® tools
features
- Long life – high capacity 1900 mAh battery
- Padded housing
- Protected electrical contacts prevent damage and contamination
- Internally insulated
includes
- Clamshell packaging with graphics card
| Voltage Rating | 18 |
| Capacity | 1900 mAh |
| Weight | 2.1 LB |
| EAN or UPC | 95992100951 |

