- Male/Female Adapter
- 1/4-28 Taper x 1/8 NPSF
- Straight
- 7/8" OAL
| Threads | 1/4-28 x 1/8 NPT |
| Type/Angle | Straight |
| Overall Length | 7/8 in |
| Adapter Type | Male/Female Adapter |
| Weight | 0.022 LB |
| EAN or UPC | 95992099613 |
| Threads | 1/4-28 x 1/8 NPT |
| Type/Angle | Straight |
| Overall Length | 7/8 in |
| Adapter Type | Male/Female Adapter |
| Weight | 0.022 LB |
| EAN or UPC | 95992099613 |