- For 120 lb. Drum
- Includes: 40:1 Value Series Pump, Pail Cover, Handle, high pressure Control Valve, universal Swivel, Coupler, 7' Connecting Hose, Follower Plate and Band Dolly
- 6,000 psi Maximun grease output pressure
features
- Professional quality lubrication
- High pressure
- Portable medium- to light-duty chassis lubrication
- Proven valved piston design
- Simple grease plunger/bushing
- Control valve and universal swivel included
- Easy, one-hand operation
- Built for durability and reliability
includes
- Drum cover, high pressure control valve, universal swivel, coupler, 7 ft connecting hose, follower plate, band dolly
| Air Inlet NPTF (f) | 1/4 in |
| Drum Size | 120 lb |
| Pump Type | Grease Pump |
| Pump Ratio | 40:1 |
| Lube Outlet | SAE-6 O-Ring Port |
| Air Supply Required | 40 to 150 psi |
| Pump Style | Portable |
| Delivery | 5 in3/min |
| Lubricant Type | Grease |
| Maximum Output Pressure | 6000 psi |
| Weight | 26.9 LB |
| EAN or UPC | 95992098159 |

