- Straight Fitting
- 3/8" Drive Diameter
description
- Drive type fittings are designed for fast production line installation in untapped hose to save thread tapping costs.
caution
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
| Dia. | 0.4375 in |
| Overall Length | 0.625 in |
| Drill Diameter | 3/8 in |
| Type/Angle | Straight |
| Weight | 2.0 LB |

