Product details
- 100 Piece Metric Assortment Kit
description
- 100 assorted grease fittings in transparent dispenser box with labeled and illustrated compartments. Includes (20) 1/8" NPT, straight
- (40) 1/4-28, straight, short thread
- (10) 1/4-28, 45°, short thread
- (10) 1/8" NPT, 65°
- (10) 1/8" NPT, 90°
- and (10) 1/4-28, 90° short thread.
Specifications
Family Name | Packaged Grease Fittings |
Type/Angle | Straight, 45°, 90° |
Weight | 1.7 LB |
EAN or UPC | 95992051864 |