- 65° Fitting
- 1/4" Drive Diameter
description
- Drive type fittings are designed for fast production line installation in untapped hose to save thread tapping costs.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Drill Diameter | 1/4 in |
| Type/Angle | 65° |
| Overall Length | 0.765625 in |
| Hex Size | 3/8 in |
| Weight | 1.4 LB |
| EAN or UPC | 95992099835 |

