- 65° Fitting
- 3/16" Drive Diameter
description
- Drive type fittings are designed for fast production line installation in untapped hose to save thread tapping costs.
caution
- Not recommended for use with bolted clamps
| Type/Angle | 65° |
| Overall Length | 0.71875 in |
| Hex Size | 3/8 in |
| Drill Diameter | 3/16 in |
| Weight | 1.4 LB |

