- Straight Relief Fitting
- 7 1/2 - 15 psi
description
- Use wherever control of oil or grease pressure is required.
features
- Releases pressure buildup
- Twin vent ports provide visual indication
- Internal operating parts
- Ball checks located at the base of valve body
- Not recommended to be used below the fluid level
| Thread Size | 1/8 |
| Relief Pressure | 7 1/2 to 15 psi |
| Thread Type | PTF SAE |
| Type/Angle | Straight |
| Weight | 0.011 LB |

