Product details
- Straight Recessed Extension Adapter
description
- Lubricates recessed fittings where obstruction will not permit use of hydraulic coupler.
features
- Straight extension
- Includes extension nozzle and locking sleeve
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
Specifications
Type/Angle | Straight |
Adapter Type | Recessed Extension |
Weight | 0.3 LB |
EAN or UPC | 95992058559 |