- 1/8" Tube Size to 1/8" NPT(m) Thread Size
- 90° Fitting
applications
- For feed lines
features
- Tube to male thread
- Brass with brass nut
| Threaded End Size | 1/8 in NPT |
| Fitting Type | 90° |
| Tube Size | 1/8 in |
| Weight | 0.1 LB |
| Threaded End Size | 1/8 in NPT |
| Fitting Type | 90° |
| Tube Size | 1/8 in |
| Weight | 0.1 LB |