- High Pressure Grease Hose
- Female/Female Connection, 1/2" - 27(f)
- 40 ft Long
- 1/4" ID
- 5000 psi [Max]
| Thread - TPI or Pitch | 1/2 in - 27(f) |
| Inside Dia. | 0.25 in |
| Hose Type | 75/100R2A |
| Hose Length | 40 ft |
| Operating Pressure [Max] | 5000 psi |
| Outside Dia. | 0.6875 in |
| Connection Type | Female/Female |
| Weight | 14.0 LB |
| EAN or UPC | 95992754802 |

