Product details
- 90° Swivel
- 1/2-27 in Male to 1/4 in NPT Male
description
- For handling grease control valves. Prevents damage to hose from twisting.
caution
- Not suitable for flange mounting
Specifications
Threads | 1/2-27 Taper(m), 1/4 NPT(m) |
Swivel Type | 90 Degree |
Pressure [Max] | 7500 psi |
Weight | 0.4 LB |
EAN or UPC | 95992819747 |