- Series 2012 Taper Lock Bushing
- 1.5 in Bore Size
| Bore Type | Inch |
| Length Through Bore | 1 1/4 in |
| Bushing Series | 2012 |
| Keyway Size | 3/8 x 3/16 |
| Bore Size | 1.500 in |
| Material | Steel |
| Bolt Circle Dia. | 2 5/8 in |
| Weight | 1.2 LB |
| Bore Type | Inch |
| Length Through Bore | 1 1/4 in |
| Bushing Series | 2012 |
| Keyway Size | 3/8 x 3/16 |
| Bore Size | 1.500 in |
| Material | Steel |
| Bolt Circle Dia. | 2 5/8 in |
| Weight | 1.2 LB |