- Series 3535 Taper Lock Bushing
- 2.9375 in Bore Size
| Keyway Size | 3/4 x 3/8 |
| Length Through Bore | 3 1/2 in |
| Bore Size | 2.9375 in |
| Bolt Circle Dia. | 4.83 in |
| Bushing Series | 3535 |
| Bore Type | Inch |
| Weight | 9.9 LB |
| Keyway Size | 3/4 x 3/8 |
| Length Through Bore | 3 1/2 in |
| Bore Size | 2.9375 in |
| Bolt Circle Dia. | 4.83 in |
| Bushing Series | 3535 |
| Bore Type | Inch |
| Weight | 9.9 LB |