- One Piece Solid Collar
- 2 7/16 in ID x 3 1/2 in OD x 1 in Wide
- Steel, Plain Finish
| Set Screw | 1 |
| Recessed Screw | No |
| I.D. | 2.438 in - 2 7/16 in |
| Collar Style | One Piece - Solid |
| Finish | Plain |
| Screw Size | 1/2-13 UNC |
| Material | Steel |
| Inch/Metric | Inch |
| O.D. | 3.500 in - 3 1/2 in |
| Weight | 0.0 KG |

